APP GIB-500L-20BC 5 IN GNDG BSHG TH

Item #: 0371863

Cat #: GIB500L20BC

UPC: 781381091862

$ 165.58 EA
Company wide:
0 in stock
Documents & Guides
APP GIB500L20BC 5" GNDG BSHG

Overview

APP GIB500L20BC 5" GNDG BSHG
Also known as: 781381091862, GIB500L20BC, APPGIB500L20BC

Specifications

Material: Malleable Iron
Diameter: 5 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 5 in