APP GIB-400L-4BC 4 IN GNDG BSHG THD

Item #: 0371860

Cat #: GIB400L4BC

UPC: 781381091824

$ 84.76 EA
Company wide:
0 in stock
Documents & Guides
APP GIB400L4BC 4" GNDG BSHG T

Overview

APP GIB400L4BC 4" GNDG BSHG T
Also known as: 781381091824, GIB400L4BC, APPGIB400L4BC

Specifications

Material: Malleable Iron
Diameter: 4 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 4 in