CTX 5133668 2" PVC LB

Item #: 0371858

Cat #: 5133668

UPC: 088700065468

Company wide:
0 in stock

Overview

CTX 5133668 2" PVC LB
Also known as: 088700065468, 5133668, CTX5133668

Specifications

Material: PVC
Hub Diameter: 2 in
Material: PVC
Hub Diameter: 2 in