Adjustable Floor Box, Duplex, 1-Gang, Ivory

Item #: 0371848

Cat #: B121BFBR

UPC: 034481149149

$ 158.46 EA
Company wide:
199 in stock
Adjustable Floor Box for Duplex Receptacle, 1-Gang, Non-Metallic, Ivory, Depth: 3-1/3", Cubic Inches: 20", Adjustments: 0 - 1-3/4", Includes: Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap) and New & Old Work Brackets

Overview

Adjustable Floor Box for Duplex Receptacle, 1-Gang, Non-Metallic, Ivory, Depth: 3-1/3", Cubic Inches: 20", Adjustments: 0 - 1-3/4", Includes: Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap) and New & Old Work Brackets

Carlon Adjust-A-Box® Floor Boxes make installing floor outlets faster and easy by providing maximum installation flexibility. The box features a patented adjustment screw designed to adjust the box from 0" to 1-3/4" by simply turning the screw clockwise or counterclockwise, providing a flush mount every time.

Also known as: 034481149149, B121BFBR, CARB121BFBR

Specifications

Gangs: 1
Color: Ivory
Cubic Inches: 20 in³
Gangs: 1
Cubic Inches: 20 in³
Color: Ivory