APP GIB-100L-20BC 1 IN GNDG BSHG TH

Item #: 0371837

Cat #: GIB100L20BC

UPC: 781381093323

$ 16.88 EA
Company wide:
0 in stock
Documents & Guides
APP GIB100L20BC 1" GNDG BSHG

Overview

APP GIB100L20BC 1" GNDG BSHG
Also known as: 781381093323, GIB100L20BC, APPGIB100L20BC

Specifications

Material: Malleable Iron
Diameter: 1 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1 in