Chase Nipple, Size: 5", Insulated, Zinc Die Cast

Item #: 0371835

Cat #: CN500I

UPC: 781381239479

$ 559.41 EA
Company wide:
0 in stock
Documents & Guides
Chase Nipple, Size: 5 Inch, Insulated, Material: Zinc Die Cast

Overview

Chase Nipple, Size: 5 Inch, Insulated, Material: Zinc Die Cast
Also known as: 781381239479, CN500I, APPCN500I

Specifications

Diameter: 5 in
Diameter: 5 in