12/4 SEOOW Cord, Black, 250'

Item #: 0371779

Cat #: 55039707

UPC: 032886048845

Company wide:
0 in stock
Documents & Guides
Portable Cord, SEOOW, Seoprene, 12/4 AWG, Plastic Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant

Overview

Portable Cord, SEOOW, Seoprene, 12/4 AWG, Plastic Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Also known as: 032886048845, 55039707, SWC55039707

Specifications

Length: 250 ft
Jacket: TPE
Gauge: 12 AWG
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Length: 250 ft
Gauge: 12 AWG
Color: Black
Conductors: 4
Jacket: TPE
Material: Copper
Volts AC: 600