SEOOW Portable Cord, 12/3, Black, 250'

Item #: 0371778

Cat #: 223280408

UPC: 029892321550

Company wide:
0 in stock
Documents & Guides
SEOOW Portable Cord, 12/3, Black, 250'

Overview

SEOOW Portable Cord, 12/3, Black, 250'
Also known as: 029892321550, 223280408, CLM223280408

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Length: 250 ft
Gauge: 12 AWG
Conductors: 3