16/4 SEOOW Cord, Black, 1000'

Item #: 0371775

Cat #: 224260408

UPC: 029892224264

Company wide:
0 in stock
Documents & Guides
Portable Cord, SEOOW, Seoprene, 16/4 AWG, Plastic Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant

Overview

Portable Cord, SEOOW, Seoprene, 16/4 AWG, Plastic Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Also known as: 029892224264, 224260408, CLM224260408

Specifications

Jacket: TPE
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Gauge: 16 AWG
Conductors: 4
Jacket: TPE
Material: Copper
Volts AC: 600
Conductors: 4
Length: 1000 ft
Color: Black
Gauge: 16 AWG