16/3 SEOOW Cord, Black, 250'

Item #: 0371774

Cat #: 22326-0408

UPC: 029892224912

Company wide:
0 in stock
Documents & Guides
Portable Cord, SEOOW, Seoprene, 16/3 AWG, Plastic Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant

Overview

Portable Cord, SEOOW, Seoprene, 16/3 AWG, Plastic Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Also known as: 029892224912, 22326-0408, CLM223260408

Specifications

Conductors: 3
Jacket: TPE
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Gauge: 16 AWG
Conductors: 3
Length: 1000 ft
Color: Black
Gauge: 16 AWG
Jacket: TPE
Material: Copper
Volts AC: 600