6 AWG THHN/THWN-2 Stranded Copper, Gray, 1000'

Item #: 0371699

Cat #: 6THHNCSTRGRAX1000

UPC: 980100231682

$ 1.20 FT
Company wide:
49,307 in stock
Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Gray, 1000 ft. Reel.

Overview

6 AWG, THHN/THWN-2, Stranded Copper, 600V, Gray, 1000 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100231682, 6THHNCSTRGRAX1000

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Gauge: 6 AWG
Package Type: Reel
Jacket: PVC
Color: Gray
Conductors: 1
Stranding: Stranded