4.000 In X 3.000 In (101.60 Mm X 76.20 Mm)

Item #: 0371693

Cat #: THT-76-422-1

UPC: 662820149460

$ 481.99 EA
Company wide:
0 in stock
Documents & Guides
Printable, Permanent Polyester Labels For Thermal Transfer Printers. Please Note: This Material Is Ul & Csa Approved With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Printable, Permanent Polyester Labels For Thermal Transfer Printers. Please Note: This Material Is Ul & Csa Approved With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Thermal transfer printable, glossy Permanent Polyester (B-422) labels are ideal for use in all commercial and industrial applications.

Also known as: 662820149460, THT-76-422-1, BRATHT764221

Specifications

Material: Polyester
Type: Label
Color: White
Standards: California Proposition 65
Material: Polyester
Color: White
Type: Label
Standards: California Proposition 65