BLI CNNK-25 CORK RIBBED NEOPRWITH HOLE IN THE CENTER

Item #: 0371692

Cat #: CNNK-25

UPC: 781011027032

$ 275.89 EA
Company wide:
0 in stock
Documents & Guides
BLI CNNK-25 CORK RIBBED NEOPR WITH HOLE IN THE CENTER

Overview

BLI CNNK-25 CORK RIBBED NEOPR WITH HOLE IN THE CENTER
Also known as: 781011027032, CNNK-25, BLICNNK25

Specifications

Width: 5 in
Length: 5 in
Depth: 1.500 in
Width: 5 in
Depth: 1.500 in
Length: 5 in