Non-Fused WSRD Series Interlocked Receptacle with Enclosure, 60A

Item #: 0371687

Cat #: WSRD63542

UPC: 781381697538

$ 2854.87 EA
Company wide:
0 in stock
Non-Fused WSRD Series Interlocked Receptacle With Enclosure, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 AWG, Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50/60 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of

Overview

Non-Fused WSRD Series Interlocked Receptacle With Enclosure, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 AWG, Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50/60 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of
Also known as: 781381697538, WSRD63542, APPWSRD63542

Specifications

Type: Receptacle, Receptacle With Enclosure
Mounting: Surface
Volts AC: 600
Amps: 60
Material: Aluminum
IP/NEMA Rating: NEMA 12, NEMA 3
Type: Receptacle, Receptacle With Enclosure
Volts AC: 600
Material: Aluminum
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 12, NEMA 3