Weatherproof In-Use Cover, 1 Gang, 2.390" Deep, Vertical Mount, Aluminum

Item #: 0371685

Cat #: WCIU1DV

UPC: 687855876952

$ 91.27 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof In-Use Cover With Inserts, 1 Gang, 2.390 Inch Deep, Vertical Mount, Aluminum Die Cast

Overview

Weatherproof In-Use Cover With Inserts, 1 Gang, 2.390 Inch Deep, Vertical Mount, Aluminum Die Cast

Built for tough outdoor applications, this extra-duty while-in-use cover delivers reliable weather protection even with cords plugged in. Its adjustable multi-height lever provides flexible depth options for a secure fit, while the impact-rated construction and reinforced hinge ensure long-lasting durability. Designed for fast installation, it features a factory-installed adhesive sealing gasket and tool-free snap-in device inserts. With an extra-large cord opening, sleek industrial styling, and a lockable design, this cover combines performance, convenience, and security.

Also known as: 687855876952, WCIU1DV, APPWCIU1DV

Specifications

Color: Gray
Gangs: 1
Material: Aluminum
Color: Gray
Material: Aluminum
Gangs: 1