3-1/2 IN X 36 IN PTB PULL

Item #: 0371679

Cat #: 1296

UPC: 781381770651

$ 2618.49 EA
Company wide:
0 in stock
Documents & Guides
APP 1296 3-1/2 IN X 36 IN PTB PULL

Overview

APP 1296 3-1/2 IN X 36 IN PTB PULL
Also known as: 781381770651, 1296, APP1296

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Diameter: 3 1/2 in
Length: 36 in
Material: Steel
Angle: 90°
IP/NEMA Rating: NEMA 1
Diameter: 3 1/2 in
Material: Steel
Color: Gray
Length: 36 in
Angle: 90°