2 IN X 24 IN PTB PULL BOX

Item #: 0371673

Cat #: 1273

UPC: 781381770408

$ 1082.01 EA
Company wide:
0 in stock
Documents & Guides
Rigid Conduit Pull Box, Hub Size 2 Inch, Number of Hubs 2, Shape Rectangular, Material Zinc Electroplated Chromate Epoxy Powder Coated Steel, Approval UL 514A, Application Pulling Fittings, Provide Openings for Splicing, Make Straight Connections and 90 Deg Bends In Conduit Runs

Overview

Rigid Conduit Pull Box, Hub Size 2 Inch, Number of Hubs 2, Shape Rectangular, Material Zinc Electroplated Chromate Epoxy Powder Coated Steel, Approval UL 514A, Application Pulling Fittings, Provide Openings for Splicing, Make Straight Connections and 90 Deg Bends In Conduit Runs
Also known as: 781381770408, 1273, APP1273

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Length: 24 in
Material: Steel
Diameter: 2 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Length: 24 in
Diameter: 2 in
Color: Gray
Material: Steel
Angle: 90°