APP 1246 3-1/2 IN X 36 IN PTC PULL

Item #: 0371663

Cat #: 1246

UPC: 781381770057

$ 2618.33 EA
Company wide:
0 in stock
Documents & Guides
APP 1246 3-1/2" X 36" PTC PUL

Overview

APP 1246 3-1/2" X 36" PTC PUL
Also known as: 781381770057, 1246, APP1246

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Diameter: 3 1/2 in
Length: 36 in
Material: Steel
IP/NEMA Rating: NEMA 1
Diameter: 3 1/2 in
Material: Steel
Color: Gray
Length: 36 in