3 IN X 24 IN PTC PULL BOX

Item #: 0371661

Cat #: 1225

UPC: 781381769907

$ 1799.60 EA
Company wide:
0 in stock
Documents & Guides
3 IN X 24 IN PTC PULL BOX

Overview

3 IN X 24 IN PTC PULL BOX
Also known as: 781381769907, 1225, APP1225

Specifications

Diameter: 3 in
IP/NEMA Rating: NEMA 1
Color: Gray
Length: 24 in
Material: Steel
Diameter: 3 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Length: 24 in