APP 1222 1-1/2 IN X 24 IN PTC PULL

Item #: 0371660

Cat #: 1222

UPC: 781381769754

$ 794.83 EA
Company wide:
0 in stock
Documents & Guides
APP 1222 1-1/2" X 24" PTC PUL

Overview

APP 1222 1-1/2" X 24" PTC PUL
Also known as: 781381769754, 1222, APP1222

Specifications

Diameter: 1 1/2 in
IP/NEMA Rating: NEMA 1
Color: Gray
Length: 24 in
Material: Steel
Diameter: 1 1/2 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Length: 24 in