APP 1250 1 IN X 12 IN PTB PULL BOX

Item #: 0371640

Cat #: APP1250

UPC: 781381770156

$ 451.11 EA
Company wide:
0 in stock
Documents & Guides
APP APP1250 1" X 12" PTB PULL

Overview

APP APP1250 1" X 12" PTB PULL
Also known as: 781381770156, APP1250, APPAPP1250

Specifications

Diameter: 1 in
Length: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Angle: 90°
Diameter: 1 in
IP/NEMA Rating: NEMA 1
Material: Steel
Length: 12 in
Color: Gray
Angle: 90°