Liquidtight Connector, 45°, 4", Insulated, Steel/Zinc

Item #: 0371629

Cat #: 4QS4400T

UPC: 687855876006

Company wide:
0 in stock
Documents & Guides
Liquidtight Connector, 45 Degree, Size: 4 Inch, Insulated, Material/Finish: Steel/Zinc

Overview

Liquidtight Connector, 45 Degree, Size: 4 Inch, Insulated, Material/Finish: Steel/Zinc
Also known as: 687855876006, 4QS4400T, APP4QS4400T

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in