Enclosure, NEMA 4X, Hinge Cover, 20 x 16 x 8", Wall Mount

Item #: 0371620

Cat #: CSD20168SS6

UPC: 783510517908

$ 3059.81 EA
Company wide:
0 in stock
Enclosure, NEMA 4X, Type: Quarter Turn Latch, Hinge Cover, 20 x 16 x 8 Inch, Wall Mount, Stainless Steel, Type: 316L

Overview

Enclosure, NEMA 4X, Type: Quarter Turn Latch, Hinge Cover, 20 x 16 x 8 Inch, Wall Mount, Stainless Steel, Type: 316L

Enclosure, NEMA 4X, Type: Quarter Turn Latch, Hinge Cover, 20 x 16 x 8 Inch, Wall Mount, Stainless Steel, Type: 316L

Also known as: 783510517908, CSD20168SS6, HOFCSD20168SS6

Features & Benefits

  • Minimum-width body flange provides maximum body opening
  • External formed 90-degree body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Type 316 stainless steel hidden hinges promote clean aesthetic appearance
  • Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins
  • Provision on door (except when B = 12 inch (305mm)) for thermoplastic data pocket
  • Provision on door (except when B = 12 inch (305mm)) for optional doorstop kit
  • Quarter-turn latches furnished with flush slotted insert
  • Seamless foam-in-place gasket

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 20 in
Depth: 8 in
Material: Stainless Steel
Width: 16 in
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 8 in
Width: 16 in
Height: 20 in
Material: Stainless Steel
Mounting: Wall