Liquidtight Connector, Straight, 4", Malleable Iron/Zinc

Item #: 0371618

Cat #: 4QS400

UPC: 687855876181

Company wide:
0 in stock
Liquidtight Connector, Straight, 4 Inch, Malleable Iron With Zinc Finish, For Use With Liquidtight Flexible Metallic Conduit

Overview

Liquidtight Connector, Straight, 4 Inch, Malleable Iron With Zinc Finish, For Use With Liquidtight Flexible Metallic Conduit

4QS liquidtight connectors and liquidtight flexible metallic conduit are used in applications where conditions of installation, operation or maintenance require flexibility or protection from liquids, vapors or solids such as: machine tool building, motor and transformer terminations, robotics assembly, air conditioning equipment installation and Class I, Division 2 wiring.

Also known as: 687855876181, 4QS400, APP4QS400

Specifications

Material: Steel
Diameter: 4 in
Finish: Zinc
Material: Steel
Finish: Zinc
Diameter: 4 in