C-h S10n06a05n 5 Kva Buck Boost Tra

Item #: 0371594

Cat #: S10N06A05N

UPC: 786680103483

$ 2597.72 EA
Company wide:
0 in stock
5 Kva Rating, 1-phase, Buck-boost General Purpose Transformer, Sand And Resin Encapsulated, 120 X 240v, 16/32v, 115 Degree C, Aluminum Windings

Overview

5 Kva Rating, 1-phase, Buck-boost General Purpose Transformer, Sand And Resin Encapsulated, 120 X 240v, 16/32v, 115 Degree C, Aluminum Windings
Also known as: 786680103483, S10N06A05N, CUTS10N06A05N

Specifications

Type: Buck - Boost, Transformer
Phase: 1
Volt Amps: 5kVA
Primary Voltage: 120/240
Type: Buck - Boost, Transformer
Volt Amps: 5kVA
Phase: 1
Primary Voltage: 120/240