Tray Cable Connector, Explosion-Proof, Size 3/4", Diameter 0.47 - 0.61"

Item #: 0371591

Cat #: TC075079

UPC: 781381246293

$ 27.42 EA
Company wide:
0 in stock
Documents & Guides
Tray Cable Connector, Explosion-Proof, 3/4 Inch, Diameter 0.47 - 0.61 Inch, Aluminum, Type TC Cable Connectors are Suitable for Use With Type (TC) Tray Cable and Flex Cord in Ordinary, Wet, and Hazardous Locations.

Overview

Tray Cable Connector, Explosion-Proof, 3/4 Inch, Diameter 0.47 - 0.61 Inch, Aluminum, Type TC Cable Connectors are Suitable for Use With Type (TC) Tray Cable and Flex Cord in Ordinary, Wet, and Hazardous Locations.
Also known as: 781381246293, TC075079, APPTC075079

Specifications

Material: Aluminum
Material: Aluminum