
Beam Clamp, Heavy Duty, 3-1/4" Wide, Rod Size: 3/8", Steel
Item #: 0371583
Cat #: P2401S EG
UPC: 702316525672
$ 84.54 EA
Company wide:
0
in stock
Beam Clamp, Heavy Duty, 3-1/4 Inch Wide, Rod Size: 3/8 Inch, Material: Steel, Finish: Electro-Galvanized.
Overview
Beam Clamp, Heavy Duty, 3-1/4 Inch Wide, Rod Size: 3/8 Inch, Material: Steel, Finish: Electro-Galvanized.
Also known as: 702316525672, P2401S EG, PSTP2401SEG
Specifications
| Diameter: | 3 1/4 in |
| Material: | Steel |
| Diameter: | 3 1/4 in |
| Material: | Steel |