TMC2 Connector, 3-1/2", Class I, Division, Aluminum

Item #: 0371574

Cat #: TMC2350325A

UPC: 781381300896

$ 985.79 EA
Company wide:
0 in stock
Documents & Guides
TMC2 Connectors for MC Cable, NPT Size 3-1/2 Inch, Cable Armor Diameter: 0.60 - 0.89 Inch, Cable Jacket Diameter: 2.49 - 2.97 Inch, Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.

Overview

TMC2 Connectors for MC Cable, NPT Size 3-1/2 Inch, Cable Armor Diameter: 0.60 - 0.89 Inch, Cable Jacket Diameter: 2.49 - 2.97 Inch, Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.
Also known as: 781381300896, TMC2350325A, APPTMC2350325A

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter Range: 0.600 - 0.890 in, 0.690 - 0.990 in
Diameter: 1/2 in
Diameter Range: 0.600 - 0.890 in, 0.690 - 0.990 in
Material: Aluminum