Split Bolt, Copper, 8 AWG - 4 AWG

Item #: 0371546

Cat #: SEL4

UPC: 785037599665

$ 6.90 EA
Company wide:
259 in stock
Documents & Guides
Split Bolt Connector, Copper Alloy, Conductor Range: 8 AWG - 4 AWG, Conductor Diameter: 0.128" - .204".

Overview

Split Bolt Connector, Copper Alloy, Conductor Range: 8 AWG - 4 AWG, Conductor Diameter: 0.128" - .204".
Also known as: 785037599665, SEL4, PENSEL4

Specifications

Material: Copper
Allowable Gauge Range: 8 - 4
Material: Copper
Allowable Gauge Range: 8 - 4