2 IND HAZLO MC CONN NI/BR

Item #: 0371450

Cat #: TMCX200NB

UPC: 781381084093

$ 886.68 EA
Company wide:
0 in stock
Documents & Guides
TMCX Series Cable Gland Connector, Size: 2 IN (M63), Material: Copperfree Brass, Finish: Nickel Plated, Enclosure: IP66, Nema Rating: NEMA 4X, Connection: NPT, Dimensions: 3.44 IN Length, Cable Armor Diameter: 1.77 - 1.93 IN End Stop In

Overview

TMCX Series Cable Gland Connector, Size: 2 IN (M63), Material: Copperfree Brass, Finish: Nickel Plated, Enclosure: IP66, Nema Rating: NEMA 4X, Connection: NPT, Dimensions: 3.44 IN Length, Cable Armor Diameter: 1.77 - 1.93 IN End Stop In
Also known as: 781381084093, TMCX200NB, APPTMCX200NB

Specifications

Diameter: 2 in
Diameter: 2 in