This product has been discontinued.
1
more

FLEXVOLT® 60V MAX* 2.5 Gallon Cordless Air Compressor Kit
Item #: 0371367
Cat #: DCC2560T1
UPC: 885911513678
Company wide:
0
in stock
Discontinued
Documents & Guides
FLEXVOLT® 60V MAX* 2.5 Gallon Cordless Air Compressor Kit, Up to 1,220 Nails Per Charge, OneTurn™ Regulator For Fast, Accurate Pressure Adjustments, Kit Includes: Compressor, (1) DCB606 FLEXVOLT Lithium Ion Battery & Charger
Overview
FLEXVOLT® 60V MAX* 2.5 Gallon Cordless Air Compressor Kit, Up to 1,220 Nails Per Charge, OneTurn™ Regulator For Fast, Accurate Pressure Adjustments, Kit Includes: Compressor, (1) DCB606 FLEXVOLT Lithium Ion Battery & Charger
The 60V MAX* FLEXVOLT 2.5 Gallon Cordless Air Compressor offers all of the convenience and portability of cordless, and lets you continue using the pneumatic tools you already have. Each battery charge allows for up to 1,220 nails**, providing the runtime to complete a variety of applications. Its OneTurn™ Regulator means you no longer have to fight with the dial. Plus, it's made right here in the USA with global materials.
Also known as: 885911513678, DCC2560T1, DEWDCC2560T1
Features & Benefits
- Over 1220 nails per charge
- Brushless motor and durable oil-free pump provide cordless convenience with the power of a corded tool
- OneTurn™ regulator for fast and accurate pressure adjustment
- Only 22 lbs for easy portability, with a heavy-duty roll cage for job site operation
- Compressor made in the USA with global materials
Specifications
| Type: | Air Compressor, Lithium Ion |
| Standards: | California Proposition 65 |
| Type: | Air Compressor, Lithium Ion |
| Standards: | California Proposition 65 |