Slide Dimmer, Fluorescent, Nova, White

Item #: 0371329

Cat #: NF-103P-WH

UPC: 027557453950

Company wide:
0 in stock
Documents & Guides
Nova Slide Fluorescent Dimmer, 1000W, 120V, 16A, 3-Way/Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Color: White.

Overview

Nova Slide Fluorescent Dimmer, 1000W, 120V, 16A, 3-Way/Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Color: White.

Nova Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole (small control), preset, 120V/8A in white

Also known as: 027557453950, NF-103P-WH, LUTNF103PWH

Specifications

Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Wattage: 1000
Amps: 16
Family / Style: Nova
Volts AC: 120
Poles: 1
Wattage: 1000
Family / Style: Nova
Mounting: Surface
Color: White
Amps: 16