Power Distribution Block, 380A, 3P, 1 L x #4-500MCM, 6 x 14 - 2/0AWG

Item #: 0371077

Cat #: LFD5579-3

UPC: 079458944150

$ 157.94 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
Power Distribution Block, 380 Amp, 3-Pole, 1 Line Lug , #4 AWG - 500 MCM, 6 Load Lugs, 14 AWG - 2/0 AWG

Overview

Power Distribution Block, 380 Amp, 3-Pole, 1 Line Lug , #4 AWG - 500 MCM, 6 Load Lugs, 14 AWG - 2/0 AWG

POWR-BLOKS power distribution blocks offer a safe, convenient way of splicing cables, providing a fixed junction tap-off point or splitting primary power into secondary circuits. LX2XXX-DIN series offers integral DIN-Rail mount and an optional hinged safety cover. Applications: Typical applications include heating, air conditioning and refrigeration systems, elevator systems, material handling equipment, control panels, motor controls, switchgear, and anywhere power needs to be distributed to more than one load.

Also known as: 079458944150, LFD5579-3, LFULFD55793

Specifications

Poles: 3
Amps: 380
Mounting: Surface
Standards: California Proposition 65
Allowable Gauge Range: 4 - 500
Poles: 3
Mounting: Surface
Allowable Gauge Range: 4 - 500
Amps: 380
Standards: California Proposition 65