Right Angle Drill

Item #: 0371037

Cat #: DW124

UPC: 028875001243

Company wide:
0 in stock
Documents & Guides
Drill, Right Angle, Stud & Joist, Chuck: 1/2" Keyed, No Load RPM: 300 - 1200, Voltage: 120 AC, Current: 11.5 Amps, Weight: 13.5 lbs, Power: 850W, Capacity: 4-5/8" Wood Self Feed Bit, 6" Wood Hole Saw, 1-1/2" Wood Auger, 1/2" Steel Twist Bit, 5" Steel Hole

Overview

Drill, Right Angle, Stud & Joist, Chuck: 1/2" Keyed, No Load RPM: 300 - 1200, Voltage: 120 AC, Current: 11.5 Amps, Weight: 13.5 lbs, Power: 850W, Capacity: 4-5/8" Wood Self Feed Bit, 6" Wood Hole Saw, 1-1/2" Wood Auger, 1/2" Steel Twist Bit, 5" Steel Hole

The 1/2 In. DW124 was designed for the plumber and electrician to drill larger holes safer and faster. Drill your holes up to 2-9/16 In. at 1200 rpm and your larger holes, up to 4-5/8 In., at 300 rpm the mechanical clutch in the 300 rpm setting will engage at 70 ft./lbs. Of torque, preventing kick-back. The joist and stud drill's extra length provides more leverage, while its compact head will fit with accessories between standard studs. Includes two-position side handle, chuck key and holder, and ball handle.

Also known as: 028875001243, DW124, DEWDW124, Hole hog, Timberwolf

Specifications

Volts AC: 120
Type: Drill, amp, Stud &amp
Volts AC: 120
Type: Drill, amp, Stud &amp