Atkore PS-100-EH-20-PG

Item #: 0370943

Cat #: PS 100 EH 20' PGAL

UPC: 702316514126

$ 7.00 FT
Company wide:
0 in stock
Documents & Guides
PS 100 EH: 1 5/8 In. x 3 1/4 In. x 12 Ga. Strut: With 1 1/8 In. x 9/16 In. Elongated Holes On 2 In. Centers , PS 100 EH 20 PG

Overview

PS 100 EH: 1 5/8 In. x 3 1/4 In. x 12 Ga. Strut: With 1 1/8 In. x 9/16 In. Elongated Holes On 2 In. Centers , PS 100 EH 20 PG
Also known as: 702316514126, PS 100 EH 20' PGAL, PSTPS100EH20PGAL

Specifications

Length: 20 ft
Material: Steel
Finish: Pre-Galvanized
Length: 20 ft
Finish: Pre-Galvanized
Material: Steel

Customer Reviews

No reviews for this product
(0)