Disconnect, Female, Vinyl Insulated

Item #: 0370921

Cat #: MVI14-250DFX

UPC: 051128589380

$ 1.35 EA
Company wide:
0 in stock
Documents & Guides
Disconnect, Female, Vinyl Insulated, 18 - 14 AWG

Overview

Disconnect, Female, Vinyl Insulated, 18 - 14 AWG
Also known as: 051128589380, MVI14-250DFX, MMMMVI14250DFX

Specifications

Gender: Female
Material: Vinyl
Allowable Gauge Range: 18 - 14
Gender: Female
Allowable Gauge Range: 18 - 14
Material: Vinyl