Power Block, Insulated, Type IPB, 3 Conductor, 10 AWG - 250 MCM

Item #: 0370901

Cat #: IPBNA2503D

UPC: 785037400053

$ 85.39 EA
Company wide:
0 in stock
Documents & Guides
Power Block, Dual Entry, Insulated, Type IPB, 3 Conductors, 10 AWG - 250 MCM, Aluminum, Rated For CU/AL Wire.

Overview

Power Block, Dual Entry, Insulated, Type IPB, 3 Conductors, 10 AWG - 250 MCM, Aluminum, Rated For CU/AL Wire.
Also known as: 785037400053, IPBNA2503D, PENIPBNA2503D

Specifications

Material: Aluminum
Wire/Cable Openings: 2
Allowable Gauge Range: 8 - 250
Material: Aluminum
Allowable Gauge Range: 8 - 250
Wire/Cable Openings: 2