Power Block, Insulated, Type IPB, 2 Conductors, 14 - 2/0 AWG

Item #: 0370894

Cat #: IPBNA2/02S

UPC: 785037400015

$ 41.72 EA
Company wide:
110 in stock
Documents & Guides
Insul Power Bar / Clear

Overview

Insul Power Bar / Clear

For any combination of copper or aluminum. SINGLE SIDED ENTRY. For splice, reducer and tap applications. Dual rated for both aluminum and copper conductors, simultaneous accommodations at 600V and 90°C. For use in areas such as troughs, gutters, panels, ducts and wireways. Only one conductor per set screw, and only one supply conductor per connector permitted. Pre-insulated at factory - Eliminates the need for time consuming taping. Pre-Filled with oxide inhibitor and plugged ports - Prevents oxidation, moisture and contaminants from contact surfaces. Wide conductor range - Reduces inventory. Compact, versatile design - Use as a splice or splicer reducer.

Also known as: 785037400015, IPBNA2/02S, PENIPBNA202S

Specifications

Material: Aluminum
Wire/Cable Openings: 2
Allowable Gauge Range: 14 - 2/0
Material: Aluminum
Allowable Gauge Range: 14 - 2/0
Wire/Cable Openings: 2