Flush Tee 90-Degree, 6.00x6.00, Gray, Steel
Item #: 0370808
Cat #: F66GT
UPC: 783510891701
$ 235.90 EA
Company wide:
46
in stock
Documents & Guides
Lay-in Painted 90-Deg Flush Tees used for flush mounting against a vertical or horizontal surface. This 90-Degree Flush Tee, F66GT item measures 6.00x6.00 inches with a material of Steel colored Gray.
Overview
Lay-in Painted 90-Deg Flush Tees used for flush mounting against a vertical or horizontal surface. This 90-Degree Flush Tee, F66GT item measures 6.00x6.00 inches with a material of Steel colored Gray.
For more than 75 years, customers have relied on nVent HOFFMAN to deliver the industry’s most comprehensive portfolio. Paired with panel shop automation solutions, our high-quality NEMA and IEC enclosure and cooling offerings are suitable for vast range of verticals and applications. Whether it is Commercial Construction, Data Networking Solutions, Industrial Automation, Energy or Critical Infrastructure, our local sales and product specialists are here for you to ensure your critical controls & components and your business is protected.
Also known as: 783510891701, F66GT, HOFF66GT
Features & Benefits
- Lay-in Painted 90-Degree Flush Tees are used for flush mounting against a vertical or horizontal surface
- Lay-in feature allows wires and cables can be laid in along wireway run
- No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
Specifications
| IP/NEMA Rating: | NEMA 1, IP30 |
| Color: | Gray |
| Height: | 6 in |
| Material: | Steel |
| Width: | 6 in |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Height: | 6 in |
| Width: | 6 in |
| Color: | Gray |
| Material: | Steel |