
15A Fast-Acting Midget Fuse, Melamine, 600V
Item #: 0370743
Cat #: KTK-15
UPC: 051712420198
$ 31.63 EA
Company wide:
90
in stock
Documents & Guides
Fuse, 15 Amp, Fast-Acting, Midget, Melamine, 13/32 Inch x 1-1/2 Inch, 600 Volt, LIMITRON
Overview
Fuse, 15 Amp, Fast-Acting, Midget, Melamine, 13/32 Inch x 1-1/2 Inch, 600 Volt, LIMITRON
Midget fuses are 13/32 x 1-1/2 in cartridge fuses in a wide variety of volt and amp ratings to provide supplemental protection to industrial, commercial, agricultural, heating, ventilating and air conditioning equipment. Small size midget fuses often protect control circuit wiring, motor control transformers or small motors. The national electrical Code® (NEC®) now requires more protection of these components creating an increased replacement demand for these fuses.
Also known as: 051712420198, KTK-15, BUSKTK15
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Amps: | 15 |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Material: | Melamine |
| Class: | Midget |
| Interrupt Rating AC: | 100 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Volts AC: | 600 |
| Material: | Melamine |
| Interrupt Rating AC: | 100 kA |
| Speed: | Fast Acting |
| Amps: | 15 |
| Mounting: | Cartridge |
| Class: | Midget |