Gubb-11 Mounting Plate Assy

Item #: 0370711

Cat #: GUBBMP11

UPC: 781381605021

$ 182.29 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
App Gubbmp11 Mount Plate for Gubb11

Overview

App Gubbmp11 Mount Plate for Gubb11
Also known as: 781381605021, GUBBMP11, APPGUBBMP11

Specifications

Material: Aluminum
Height: 114.300 mm
Width: 114.300 mm
Depth: 3.300 mm
Material: Aluminum
Width: 114.300 mm
Height: 114.300 mm
Depth: 3.300 mm