Electronic Transformer, 120V-12V

Item #: 0370597

Cat #: ETR50

UPC: 633999105236

Call for price
Company wide:
0 in stock
Documents & Guides
ELCO ETR50, Electronic Transformer, 120V-12V, 50VA/120V/60HZ

Overview

ELCO ETR50, Electronic Transformer, 120V-12V, 50VA/120V/60HZ

UL recognized

Also known as: 633999105236, ETR50, ELOETR50

Specifications

Volt Amps: 50
Volts AC: 120
Secondary Voltage: 12
Volt Amps: 50
Secondary Voltage: 12
Volts AC: 120