Photocell, 25A, 120V

Item #: 0370550

Cat #: K4141C

UPC: 078275029583

$ 43.44 EA
Company wide:
181 in stock
Photocell, 25A, 120V, 3000W, 3000 VA, Stem Mounting.

Overview

Photocell, 25A, 120V, 3000W, 3000 VA, Stem Mounting.

These photocontrols install on standard outdoor light fixtures and electrical boxes with 1⁄2"-14 NPSM thread or 7⁄8" knock-out holes for dusk-to-dawn ON/OFF control of outdoor lighting.

Also known as: 078275029583, K4141C, IMTK4141C, Photo eye, knuckle photo eyes, light sensor

Specifications

Volts AC: 120
Color: Gray
Amps: 25
Standards: California Proposition 65
Volt Amps: 3kVA
Volts AC: 120
Amps: 25
Volt Amps: 3kVA
Color: Gray
Standards: California Proposition 65