Safety Switch, Non-Fusible, 600A, 3P, 240VAC

Item #: 0370543

Cat #: DG326UGK

UPC: 782113589596

$ 4021.24 EA
Company wide:
0 in stock
Documents & Guides
Safety Switch, Non-Fusible, 600 Amp, 3-Pole, 3 Wire, 240 Volt AC, NEMA 1, Factory Ground Bar

Overview

Safety Switch, Non-Fusible, 600 Amp, 3-Pole, 3 Wire, 240 Volt AC, NEMA 1, Factory Ground Bar
Also known as: 782113589596, DG326UGK, CUTDG326UGK

Specifications

Poles: 3
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Mounting: Surface
Volts AC: 240
Amps: 600
IP/NEMA Rating: NEMA 1