
Conduit Body, Type: LR, Size: 1-1/2", Spec 5, Material: Malleable Iron
Item #: 0370534
Cat #: LR150G
UPC: 783126063202
$ 134.16 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: LR, Size: 1-1/2 Inch, Spec 5, Material: Malleable Iron, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: LR, Size: 1-1/2 Inch, Spec 5, Material: Malleable Iron, For Use With Rigid/IMC Conduit
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126063202, LR150G, OZGLR150G
Specifications
| Material: | Malleable Iron |
| Type: | Type LR |
| Hub Diameter: | 1 1/2 in |
| Material: | Malleable Iron |
| Hub Diameter: | 1 1/2 in |
| Type: | Type LR |