Conduit Body, Type: LR, Size: 1", Spec 5, Material: Malleable Iron

Item #: 0370526

Cat #: LR100CG

UPC: 783126063103

$ 81.92 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body With Cover/Gasket, Type: LR, Size: 1 Inch, Spec 5, Material: Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body With Cover/Gasket, Type: LR, Size: 1 Inch, Spec 5, Material: Malleable Iron, For Use With Rigid/IMC Conduit

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126063103, LR100CG, OZGLR100CG

Specifications

Material: Malleable Iron
Type: Type LR
Hub Diameter: 1 in
Material: Malleable Iron
Hub Diameter: 1 in
Type: Type LR