OZG LL6X-200MG 2 IN LL MOGUL COND B

Item #: 0370518

Cat #: LL6X200MG

UPC: 783126098754

$ 851.08 EA
Company wide:
0 in stock
Documents & Guides
OZG LL6X-200MG 2" LL MOGUL CO

Overview

OZG LL6X-200MG 2" LL MOGUL CO

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126098754, LL6X200MG, OZGLL6X200MG

Specifications

Material: Malleable Iron
Type: Type LL
Hub Diameter: 2 in
Material: Malleable Iron
Hub Diameter: 2 in
Type: Type LL