Conduit Bushing, 1", Press-on, Insulating, Threadless, Non-Metallic

Item #: 0370490

Cat #: RGD100

UPC: 018997519337

$ 0.65 EA
Company wide:
73 in stock
Documents & Guides
Conduit Bushing, 1 Inch, Press-on, Insulating, Threadless, Non-Metallic, For Use With Rigid/IMC Conduit

Overview

Conduit Bushing, 1 Inch, Press-on, Insulating, Threadless, Non-Metallic, For Use With Rigid/IMC Conduit

Arlington’s non-metallic Insulating Bushings protect cable from abrasion when using EMT, Rigid, IMC or PVC rigid conduit. They press fit onto conduit, and hold firmly in place, when cable is pulled through. They can be substituted for costly fittings when used for cable protection only. Uses include power, computer data lines, cable TV, audio/video cables, phone/modem, or alarm/security systems.

Also known as: 018997519337, RGD100, ARLRGD100

Specifications

Diameter: 1 in
Material: Plastic
Color: White
Diameter: 1 in
Color: White
Material: Plastic