3-1/2 IN LL IRON COND BDY

Item #: 0370481

Cat #: LL350

UPC: 783126379303

$ 821.35 EA
Company wide:
0 in stock
Documents & Guides
Rigid Conduit Body, Access Opening Left Side, Configuration LL, Hub Location 90 Deg, Number of Hubs 2, Hub Size 3-1/2 Inch, Size 16-3/4 Inch L x 5-5/8 Inch W, Installation Threaded, Material Zinc Electroplated Aluminum Enameled Malleable Iron, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 292 Cu Inch

Overview

Rigid Conduit Body, Access Opening Left Side, Configuration LL, Hub Location 90 Deg, Number of Hubs 2, Hub Size 3-1/2 Inch, Size 16-3/4 Inch L x 5-5/8 Inch W, Installation Threaded, Material Zinc Electroplated Aluminum Enameled Malleable Iron, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 292 Cu Inch

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126379303, LL350, OZGLL350

Specifications

Material: Malleable Iron
Type: Type LL
Material: Malleable Iron
Type: Type LL