OZG LL200ATW 2 IN LL SSCR COND BDY

Item #: 0370472

Cat #: LL200ATW

UPC: 783126381061

$ 246.06 EA
Company wide:
0 in stock
Documents & Guides
OZG LL200ATW 2" LL SSCR COND

Overview

OZG LL200ATW 2" LL SSCR COND

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126381061, LL200ATW, OZGLL200ATW

Specifications

Material: Malleable Iron
Type: Type LL
Hub Diameter: 2 in
Material: Malleable Iron
Hub Diameter: 2 in
Type: Type LL